Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5210P-S
Zoro # G807194909
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5210P-S
- Zoro # G807194909
- UPC # 888434609569
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 4 3/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included S, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Black Hard Hat Chin Strap (8985)
- MPOWER O2 Sensor 30%Vol for POLI (RS-O2-30-POLI)
- SHOWA SHOWA Best Glove Black Knight Black Vinyl Gloves, 12PK (3680R)
- KIMTECH G3, Nitrile Exam Gloves, 7 mil Palm, Nitrile, XL, 100 PK, White (62815)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23276)
- BRADY Number Label, 7, 2-1/4in.Hx7/8in.W, Vinyl (1534-7)
- BRADY Number Label, 8, 3/4in.Hx21/32in.W, Vinyl (9712-8)
- BRADY Reflective Numbers And Letters, K, PK25 (5890-K)
- BRADY Numbered Tag Set, 26 to 50, 25 Tags (23261)
- BRADY Numbers and Letters Labels, PK 10 (8220P-3)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3 in.H (GWHBLK800)
- Brady Letters and Numbers