Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5210P-9
Zoro # G807194916
product price: $19.15
/pk 10, $1.91/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5210P-9
- Zoro # G807194916
- UPC # 888434609750
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 4 3/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Vapor-Control Latching Drum Lid, Red (DRM1033-RD)
- ULTRATECH Ultra-Drain Guard, Round Adjustable Frame Model - 22" - 25" (8920)
- MCR SAFETY Gloves, L, PK12 (9278NFL)
- BRADY Lockout Padlock, Al, Red, Key Different, PK6 (ALU-RED-38ST-KD6PK)
- BRADY Ultra Reflective Letter, S, PK10 (3010-S)
- BRADY Numbers and Letters Labels, PK 10 (5100P-1)
- BRADY Letter Label, B, 1-1/2 in. W x 3-1/2 in. H (3450-B)
- BRADY Letter Identification Card, G, PK32 (3420-G)
- BRADY Carded Letters, A Thru J, 2-1/4 In. H, PK10 (34440)
- BRADY Numbers And Letters, Arrow, 1-1/2In H, PK10 (1530-ARO)
- HILLMAN 4" Nailon House #3 (841602)
- Brady Letters and Numbers