Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5210P-5
Zoro # G607194826
product price: $18.55
/pk 10, $1.86/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5210P-5
- Zoro # G607194826
- UPC # 888434609798
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 4 3/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Cabinet, Stndr, 60gl, 43"x18"x65 (491M73)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-LSET2B-O3X)
- HONEYWELL NORTH 16" Chemical Resistant Gloves, Laminated Film, 9, 1 PR (SSG/9)
- NMC Fire Door Do Not Block Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M32PB)
- BRADY Numbered Tag Set, 51 to 75, 25 Tags (23262)
- BRADY Numbers and Letters Labels, PK 10 (5100P-7)
- BRADY Number Label, Char 4, 3in.H, Vinyl, PK10 (5130-4)
- BRADY Number Label, 1, 1-1/2in.Hx1in.W, PK25 (5920-1)
- BRADY Letter Identification Card, S, PK10 (5050-S)
- BRADY Ultra Reflective Numbers, 5, 6 In. H, PK10 (3020-5)
- ROYLCO Roylco R58621 Roylco Big Number Stencils 10-pkg (R58621)
- Brady Letters and Numbers