Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5210P-3
Zoro # G307194850
product price: $18.55
/pk 10, $1.86/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5210P-3
- Zoro # G307194850
- UPC # 888434609811
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 4 3/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KA, Green, 2"H, PK6 (48JT62)
- HUGHES SAFETY SHOWERS Gravity-Fed Eyewash Station, Portable, 10 gallon, Orange (10GFEW)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13563)
- BRK Smart Relay, Wire-In, AC Power (RM4)
- BRADY Reflective Numbers And Letters, 2, PK25 (5000-2)
- BRADY Ultra Reflective Numbers, 9, 6 In. H, PK10 (3020-9)
- BRADY Reflective Numbers And Letters, 0, PK25 (5890-0)
- BRADY Ultra Reflective Numbers, 2, PK10 (3010-2)
- BRADY Number Label, 1in.H Character, Vinyl (1530-1)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (3450-8)
- STRANCO Reflective Letter Label, Y, 2-1/2in H, PK25 (RUM200-Y-YB)
- Brady Letters and Numbers