Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5210P-1
Zoro # G707194894
product price: $18.55
/pk 10, $1.86/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5210P-1
- Zoro # G707194894
- UPC # 888434609835
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 1 3/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BP24RP)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (QHR4-WHITE)
- FALLTECH FallTech® 8204 4' Restraint Lanyard, Single Leg, with 2 Snap Hooks (8204)
- ZORO SELECT Traffic Cone, 18 In.Yellow (1YBW6)
- BRADY Numbers and Letters Labels, PK 10 (5050P-1)
- BRADY Carded Numbers, 0 Thru 9, 1-1/2 In. H (34310)
- BRADY Ultra Reflective Letter, C, PK10 (3010-C)
- BRADY Numbers and Letters Labels, PK 10 (5180P-1)
- BRADY Ultra Reflective Numbers, 2, 6 In. H, PK10 (3020-2)
- BRADY Number Label, 7, 2-1/4in.Hx7/8in.W, Vinyl (1534-7)
- BALDWIN Estate Lifetime Satin Brass House Numbers (90672.044.CD)
- Brady Letters and Numbers