Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5210P-0
Zoro # G707194818
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5210P-0
- Zoro # G707194818
- UPC # 888434609842
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 4 1/2 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR Insulated 50C 300D Parka, XXXXL (3957FRJ-XXXXL)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0044BL)
- STRANCO Die Cut Letter Label, T (DBV-SINGLE-8-T)
- STEINER Weldlite Welding Jacket, 45", Green, 2XL (1036-2X)
- BRADY Letter Label, A Thru Z, Blk On Yllw, 3/8inH (3400-LTR KIT)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (3450-3)
- BRADY Numbers And Letters Kit, A Thru Z (1530-LTR KIT)
- BRADY Carded Numbers and Letters, 8, PK32 (3420-8)
- BRADY Reflective Numbers And Letters, 0, PK25 (5000-0)
- BRADY Carded Numbers and Letters, 8, PK10 (5050-8)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter F 1 pc, 6PK (840808)
- Brady Letters and Numbers