Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5180P-T
Zoro # G707195075
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5180P-T
- Zoro # G707195075
- UPC # 888434611890
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 3/4 in |
Overall Width | 4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included T, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP® 33-G125/XL G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, XL (33-G125/XL)
- ALPHA PRO TECH Critical Cover® UltraGrip™ Shoe Covers, Anti-skid Sole, L, White, PK200 (SH-E1316-BH)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 120VAC (DL1BDG6)
- MOLDEX N95 Disposable Healthcare Respirator, S, Blue, PK20 (1511)
- BRADY Quik-Align Assorted Numbers, Letters & Punctuation 4 in Polyester Lbls Red 550 Pieces (175397)
- BRADY Carded Numbers and Letters, 8, PK32 (3420-8)
- BRADY Aluminum Utility Panel, 1-3/4 In. H, PK25 (97199)
- BRADY Ultra Reflective Numbers, 0, 6 In. H, PK10 (3020-0)
- BRADY Number Label, 8, 2-1/4in.Hx7/8in.W, Vinyl (1534-8)
- BRADY Refl. Letter Label, A, Glow in Dark, PK10 (3020-A)
- BRADY Reflective Numbers And Letters, 5, PK25 (5000-5)
- Brady Letters and Numbers