Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5180P-M
Zoro # G107195040
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5180P-M
- Zoro # G107195040
- UPC # 888434611814
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 3/4 in |
Overall Width | 5 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included M, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Clear, Polycarbonate, Thumb Lock 4-13/16"H (STI-7521-HTR)
- SAFETY TECHNOLOGY INTERNATIONAL Backplate (STI-1280)
- METACAULK Fire Barrier Sealant, Pail, 5 gal. (66389)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- BRADY Numbers And Letters Kit, A, PK10 (1530-A)
- BRADY Numbers and Letters Labels, PK 10 (5180P-T)
- BRADY Numbers and Letters Labels, PK 10 (5170P-3)
- BRADY Ultra Reflective Numbers, 9, PK10 (3010-9)
- BRADY Numbers and Letters Labels (175317)
- BRADY Ultra Reflective Letter, L, PK10 (3010-L)
- SURE-LOC HARDWARE Sure-Loc Hardware Floating House Number, 6, No. 0, Flat Black (HNF6-0 FBL)
- Brady Letters and Numbers