Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5180P-I
Zoro # G907195035
product price: $18.55
/pk 10, $1.86/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5180P-I
- Zoro # G907195035
- UPC # 888434611760
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 3/4 in |
Overall Width | 1 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included I, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (211125)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-2X (SV59W-2ZGM-2X)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (5280)
- BRADY Number Label, 7, 1-1/2in.Hx7/8in.W, Vinyl (1530-7)
- BRADY Letter Label, Character S, 1-1/2 In. H (9713-S)
- BRADY Numbers and Letters Labels, PK 10 (5050P-1)
- BRADY Letter Label, B, 1-1/2 in. W x 3-1/2 in. H (1550-B)
- BRADY Number Label, 2, 1-1/2in.Hx7/8in.W, Vinyl (1530-2)
- BRADY Carded Numbers and Letters, 6, PK32 (3420-6)
- HY-KO 1In Black/Gold Numbers/Letters, 10PK (A02020)
- Brady Letters and Numbers