Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5180P-D
Zoro # G807167385
product price: $19.15
/pk 10, $1.91/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5180P-D
- Zoro # G807167385
- UPC # 888434611715
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 3/4 in |
Overall Width | 4 3/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included D, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Dark Blue (19993)
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-200)
- SAFEWAZE 10K Swivel Steel Anchor (021-4044)
- MILWAUKEE TOOL Cut 3 Dipped Gloves - L, Penlight (48-22-8932B, 2105)
- BRADY Numbers and Letters Labels, PK 10 (5050P-B)
- BRADY Carded Numbers and Letters, 1, PK32 (3420-1)
- BRADY Number Label, 0, 2-1/4in.Hx7/8in.W, Vinyl (1534-0)
- BRADY Label, 25 Cards, 0 Thru 9, 1-1/2 In. H, PK25 (9713-# KIT)
- BRADY Numbers and Letters Labels, PK 10 (5100P-1)
- BRADY Carded Numbers and Letters, 0, PK32 (3420-0)
- SURE-LOC HARDWARE Sure-Loc Hardware Zinc House Number 5, No. 3, Flat Black (HN5-3 FBL)
- Brady Letters and Numbers