Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5180P-6
Zoro # G707194979
product price: $18.55
/pk 10, $1.86/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5180P-6
- Zoro # G707194979
- UPC # 888434611616
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 3/4 in |
Overall Width | 4 3/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Flammable Liquid Placard 1170, PK25 (ZEZ21170)
- SAS SAFETY RESPIRATOR WIPES (BOX OF 100) (SA1400-96)
- WELLS LAMONT Heat Resistant Glove, M, Yellow/White, PK12 (2610M-GR)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (CL2MLSZX3)
- BRADY Letter Identification Card, A, PK32 (3420-A)
- BRADY Numbers and Letters Labels, PK 10 (5050P-0)
- BRADY Number Label, 0 Thru 9, 5in.Hx1-3/4in.W (1560-# KIT)
- BRADY Ultra Reflective Numbers, 8, 6 In. H, PK10 (3020-8)
- BRADY Numbers and Letters Labels, PK 10 (5050P-7)
- BRADY Ultra Reflective Numbers, 7, 6 In. H, PK10 (3020-7)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 4 1 pc, 3PK (841604)
- Brady Letters and Numbers