Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5180P-2
Zoro # G707195006
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5180P-2
- Zoro # G707195006
- UPC # 888434611579
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 3/4 in |
Overall Width | 4 3/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECIBULLZ Custom Molded Earplugs Hi Vis Pink, 31 NRR, Simple DIY Process, Remoldable if needed (PLG1-PNK)
- LITHONIA LIGHTING Ext Sgn, Alumnm, Wht, 11 3/8in, 2W (LE S W 1 R EL N)
- TENACTIV Work Gloves, Nitrile, 2XL, Red/Gray, PR (S18WTLFN-11)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (PTL-8-439-GR)
- BRADY Numbers and Letters Labels, PK 10 (5180P-3)
- BRADY Number Label, 1, 5in.Hx1-3/4in.W, Vinyl (1560-1)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-5)
- BRADY Numbers and Letters Labels, PK 10 (5100P-T)
- BRADY Steel Number Stamps, Steel (23241)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: 0 Black 10pk, 10PK (6450P-0)
- BRADY Numbers And Letters, Arrow, 3-1/2 In. H (3450-ARO)
- Brady Letters and Numbers