Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5180P-0
Zoro # G907194977
product price: $18.55
/pk 10, $1.86/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5180P-0
- Zoro # G907194977
- UPC # 888434611555
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 3/4 in |
Overall Width | 4 1/2 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Overboot, Men, S, Button Tab, Black, Rubber, PR (1400)
- CHICAGO PROTECTIVE APPAREL Fire Blanket, Woolen Blend (21-610)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, M/L (21042)
- DUNLOP Size 5 Men's Steel Rubber Boot, Blue (8908633)
- BRADY Reflective Numbers And Letters, L, PK25 (5000-L)
- BRADY Number Label, 0, 2-1/4in.Hx7/8in.W, Vinyl (1534-0)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-3)
- BRADY Number Label, 0, 5in.Hx1-3/4in.W, Vinyl (1560-0)
- BRADY Number Label, 1in.H Character, PK25 (5900-0)
- BRADY Carded Numbers, 001 Thru 999 (34253)
- BRADY Numbr Label, 0 Thru 9, 1/2inH, PK25 (3410-# KIT)
- Brady Letters and Numbers