Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5170P-U
Zoro # G607195007
product price: $12.15
/pk 10, $1.22/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5170P-U
- Zoro # G607195007
- UPC # 888434609439
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 3 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included U, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- MR. CHAIN Sign Adapter, HDPE, Yellow, 2In, PK6 (91902-6)
- BRADY BBP31 Dust Cover (B31-DC)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, 6XL (70129_310-6XL)
- BRADY Numbers and Letters Labels, PK 10 (5050P-0)
- BRADY Numbers and Letters Labels, PK 10 (5170P-3)
- BRADY Letter Label, Character O, PK10 (3010-O)
- BRADY Ultra Reflective Letter, F, PK10 (3010-F)
- BRADY Ultra Reflective Numbers, 2, PK10 (3010-2)
- BRADY Carded Numbers and Letters, 8, PK32 (3420-8)
- HILLMAN 4 in. Black Aluminum Nail-On Number 8 1 pc, 3PK (841632)
- Brady Letters and Numbers