Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5170P-S
Zoro # G507194957
product price: $12.15
/pk 10, $1.22/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5170P-S
- Zoro # G507194957
- UPC # 888434609415
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 3 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included S, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3pk N95 Valved Respirator (48-73-4012)
- RUSOH Reloadable Fire Extinguisher, 3A:40B:C, Dry Chemical, 6 lb (0930001)
- CHICAGO PROTECTIVE APPAREL Spats, Universal, Tan, Leather, Rear Snap, PR (485-CL)
- STRANCO Die-Cut Reflective Number Label, 1, PK5 (DWR-5-1-5)
- BRADY Reflective Numbers And Letters, 0, PK25 (5000-0)
- BRADY Numbers and Letters Labels, PK 10 (5050P-S)
- BRADY Carded Numbers, 001 Thru 999 (34253)
- BRADY Number Label, 1in.H Character, Vinyl (1530-3)
- BRADY Letter Label, Character M, PK10 (3010-M)
- BRADY Numbers and Letters Labels, PK 10 (8200P-1)
- HY-KO Number House 6 Alum 3In Black (DC-3/6)
- Brady Letters and Numbers