Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5170P-6
Zoro # G007194952
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5170P-6
- Zoro # G007194952
- UPC # 888434609163
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 3 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Raincoat w/Detach Hood, Hi-Vis Yellow/Green, L (4GE74)
- MILWAUKEE TOOL Performance Work Gloves - 2X-Large, 2X-Large, Red/Black/Gray (48-22-8724)
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 3XL, White, PK25, 3XL, 25 PK, White, SMS, Zipper (2225)
- CHUMS Universal Fit Roped, 3mm, EV Neon Green (12103611)
- BRADY Letter Identification Card, E, PK32 (3420-E)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-3)
- BRADY Ultra Reflective Letter, H, PK10 (3010-H)
- BRADY Number Label, 2, 5in.Hx1-3/4in.W, Vinyl (1560-2)
- BRADY Reflective Numbers And Letters, 3, PK25 (5000-3)
- BRADY Letter Label, B, 5inHx1-3/4inW, No. Cards 1 (1560-B)
- STRANCO Die-Cut Refl. Number Label, 4, 4In H, PK5 (DWR-4-4-5)
- Brady Letters and Numbers