Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5170P-4
Zoro # G507194896
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5170P-4
- Zoro # G507194896
- UPC # 888434609149
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 3 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, Vest Style, S/M (8143SM)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814L)
- BRADY Carded Numbers and Letters, 5, PK32 (3420-5)
- ZORO SELECT Solar Barricade Light, LED, 7-1/2in (5785445)
- BRADY Number Label, 1, 2-3/4in.Hx3/4in.W, PK10 (5080-1)
- BRADY Number Label, 2, 1-1/2 in. W x 3-1/2 in. H (3450-2)
- BRADY Number Label, Character 3, 1 In. H, PK10 (8200-3)
- BRADY Number Label, 1, 4-3/4in.Hx1-1/4in.W, PK10 (5170-1)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (3450-8)
- BRADY Reflective Numbers And Letters, 3, PK25 (5000-3)
- DELTANA Numbers, Solid Brass Lifetime Brass 4" (RN4-3)
- Brady Letters and Numbers