Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5170P-0
Zoro # G307194935
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5170P-0
- Zoro # G307194935
- UPC # 888434609101
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 3 1/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP14RXL)
- MCR SAFETY Glasses, Klondike KD1 Silver Mirror Lenses, 12PK (KD117)
- LYLE Notice Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0303-ED_14x10 (LCU5-0303-ED_14x10)
- NMC PLACARD, CORROSIVE 8, BLANK, (DL12BTB10)
- BRADY Number Label, 1, 5in.Hx1-3/4in.W, Vinyl (1560-1)
- BRADY Ultra Reflective Numbers, 4, PK10 (3010-4)
- BRADY Ultra Reflective Numbers, 8, 6 In. H, PK10 (3020-8)
- BRADY Number Label, 0 Thru 9, 2-1/4in H, PK25 (3440-# KIT)
- BRADY Ultra Reflective Numbers, 3, 6 In. H, PK10 (3020-3)
- BRADY Reflective Numbers And Letters, 5, PK25 (5905-5)
- BRADY Ultra Reflective Letter, C, PK10 (3010-C)
- Brady Letters and Numbers