Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5140P-X
Zoro # G307194751
product price: $12.15
/pk 10, $1.22/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5140P-X
- Zoro # G307194751
- UPC # 888434612347
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 3/4 in |
Overall Width | 3 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included X, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Board, Unfilled, 23-1/2 In H (7115E)
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, M, 1 PR (4018-M (8))
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Small (12 pair) (48-22-8925B)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (i9050)
- BRADY Numbers and Letters Labels, PK 10 (8215P-2)
- BRADY Number Label, 4, 5in.Hx1-3/4in.W, Vinyl (1560-4)
- BRADY Number Label, 0, 3/4in.Hx21/32in.W, Vinyl (9712-0)
- BRADY Ultra Reflective Letter, L, PK10 (3010-L)
- BRADY Letter Identification Card, A, PK32 (3420-A)
- BRADY Number Label, 8, PK10 (5100-8)
- HY-KO 3In Black Vinyl Number 6, 10PK (A30406)
- Brady Letters and Numbers