Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5140P-V
Zoro # G507194780
product price: $12.15
/pk 10, $1.22/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5140P-V
- Zoro # G507194780
- UPC # 888434612323
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 3/4 in |
Overall Width | 3 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included V, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Yellow (TB-6-14)
- SELLSTROM Safety Glasses Sebring™ Series (S76301)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan/Green, Stretch Nylon (G-EXPUG-04-L)
- PUREFLO Premium Head Lining Kit (1 Brow Pad and 2 Nape Pads) (PR02605SP)
- BRADY Ultra Reflective Numbers, 2, PK10 (3000-2)
- BRADY Numbers and Letters Labels, PK 10 (5100P-7)
- BRADY Reflective Numbers And Letters, 2, PK25 (5000-2)
- BRADY Carded Numbers and Letters, 6, PK10 (5050-6)
- BRADY Ultra Reflective Letter, D, PK10 (3010-D)
- BRADY Carded Numbers and Letters, 2, PK32 (3420-2)
- HARDLINE PRODUCTS Number 8 Decal, 3" Black Vinyl, PK10 (3SCBP8)
- Brady Letters and Numbers