Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5140P-T
Zoro # G707194788
product price: $12.19
/pk 10, $1.22/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5140P-T
- Zoro # G707194788
- UPC # 888434612309
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 3/4 in |
Overall Width | 2 7/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included T, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Work Gloves, Rig Lizard, Size 2XL, PR (2021X-XXL (11))
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- HONEYWELL Cut-Resistant Gloves, S, 10 Gauge, A8, PR (28-0910B/7S)
- METACAULK Fire Barrier Sealant, Tube, 30 oz. (66303)
- BRADY Carded Letters, A Thru J, 2-1/4 In. H, PK10 (34440)
- BRADY Letter Label, C, PK10 (5100-C)
- BRADY Letter, Aluminum, Roman, 3 in. H, C, PK10 (1600-C)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-0)
- BRADY Ultra Reflective Letter, T, PK10 (3010-T)
- BRADY Number Label, 0, 1-1/2in.Hx7/8in.W (1530-0)
- HY-KO 4In Polished Brass Number 7, 3PK (A30907)
- Brady Letters and Numbers