Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5140P-R
Zoro # G907194809
product price: $12.75
/pk 10, $1.28/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5140P-R
- Zoro # G907194809
- UPC # 888434612286
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 3/4 in |
Overall Width | 3 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included R, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Tower Light, 55mm, 24VAC/DC (MSL3-024)
- DUNLOP Size 9 Unisex Steel Rubber Boot, Yellow (6123155)
- 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Med (50051131370826)
- TOP TAPE AND LABEL True Grip Anti-Slip Tape, Black, 1"W x 60'L Roll, SG7001CB (SG7001CB)
- BRADY Number Label, 1, 4-3/4in.Hx1-1/4in.W, PK10 (5170-1)
- BRADY Carded Numbers and Letters, 7, PK32 (3420-7)
- BRADY Numbers and Letters Labels, PK 10 (8200P-0)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23268)
- BRADY Numbered Tag Set, 126 to 150, 25 Tags (23205)
- BRADY Numbers Label Kit, 0 Thru 9, 25 Cards, PK25 (3420-# KIT)
- MAILBOX ACCESSORIES Mailbox Accessories BR2-4 Brass Address Numbers Size - 2 Number - 4-Brass (BR2-4)
- Brady Letters and Numbers