Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5140P-Q
Zoro # G807194763
product price: $12.75
/pk 10, $1.28/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5140P-Q
- Zoro # G807194763
- UPC # 888434612279
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 3/4 in |
Overall Width | 3 1/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Q, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 36" X 8.5", PK2 (109918)
- FASHION SEAL Unisex Apron, Cobbler, XL, Black (64189 XL)
- PETZL Replacement Rope Lanyard, 5 m, Nylon (L052HA03)
- WOLVERINE Size 13 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- BRADY Letter, Aluminum, Roman, 3 in. H, I, PK10 (1600-I)
- BRADY Numbered Tag Set, 126 to 150, 25 Tags (23205)
- BRADY Quik-Align Assorted Numbers, Letters & Punctuation 2 in Polyester Lbls Black 550 Pieces (174018)
- BRADY Carded Numbers and Letters, 0, PK32 (3420-0)
- BRADY Numbers and Letters Labels, PK 10 (5100P-2)
- BRADY Carded Numbers, 0 Thru 9, 3/4 In. H, PK25 (9712-# KIT)
- DELTANA Residential Letter B Satin Nickel 4" (RL4B-15)
- Brady Letters and Numbers