Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5140P-N
Zoro # G707194801
product price: $12.15
/pk 10, $1.22/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5140P-N
- Zoro # G707194801
- UPC # 888434612231
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 3/4 in |
Overall Width | 3 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included N, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, 3XL, PR (161-13)
- MSA SAFETY Goggle Retainer, For Use With Hard Caps Black (459458)
- GLOBAL INDUSTRIAL Universal Wheeled Spill Kit, 30 Gallon (670674)
- MCR SAFETY 31" Chemical Resistant Gloves, Neoprene, L, 1 PR (6950)
- BRADY Number Label, 0, 1-1/2in.Hx7/8in.W (1530-0)
- BRADY Carded Letters, A Thru Z, 1-1/2 In. H, PK25 (9713-LTR KIT)
- BRADY Carded Numbers and Letters, 0, PK32 (3420-0)
- BRADY Number Label, 0 Thru 9, 5in.Hx1-3/4in.W (1560-# KIT)
- BRADY Carded Numbers and Letters, 8, PK10 (5050-8)
- BRADY Numbers and Letters Labels, PK 10 (5050P-X)
- HILLMAN 1.5 in. Black Aluminum Self-Adhesive Letter L 1 pc, 6PK (840516)
- Brady Letters and Numbers