Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5140P-M
Zoro # G307194720
product price: $12.15
/pk 10, $1.22/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5140P-M
- Zoro # G307194720
- UPC # 888434612224
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 3/4 in |
Overall Width | 3 3/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included M, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Steel Stanchion, Black, 7.5ft, Red Belt, PR (U2102RED)
- KINCO Kinco Lined Black Goatskin Driving Gloves (93HK-L)
- MASTER LOCK Lockout Station, Unfilled, 12-1/4 In H (1482B)
- WALKERS Over-the-Head Youth Ear Muffs, 23 dB, Childrens, Pink (GWP-FKDM-PK)
- BRADY Reflective Numbers And Letters, 5, PK25 (5890-5)
- BRADY Ultra Reflective Letter, N, PK10 (3010-N)
- BRADY Reflective Numbers And Letters, 9, PK25 (5000-9)
- BRADY Numbers And Letters, 3-1/2 In. H, Arrow (1550-ARO)
- BRADY Numbers and Letters Labels, PK 10 (5100P-6)
- BRADY Reflective Numbers And Letters, 9, PK25 (5890-9)
- HARDLINE PRODUCTS Number 6 Decal, 3" White Vinyl, PK10 (3SCWP6)
- Brady Letters and Numbers