Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5140P-J
Zoro # G507194674
product price: $12.15
/pk 10, $1.22/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5140P-J
- Zoro # G507194674
- UPC # 888434612187
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 3/4 in |
Overall Width | 2 7/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included J, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0028YB)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, WOMENS PR (A7169-9M)
- IDESCO SAFETY Do Not Operate, Electricians Tag, PK10 (KAT630AC)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, 2XL (605-GR-2XL)
- BRADY Letter Identification Card, G, PK32 (3420-G)
- BRADY Letter Identification Card, S, PK10 (5050-S)
- BRADY Number Label, Character 1, 1-15/16 In. H (9714-1)
- BRADY Numbers and Letters Labels, PK 10 (5140P-4)
- BRADY Number Label, 1in.H Character, Vinyl (1530-3)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: 5 Black 10PK (6450P-5)
- CAPRI TOOLS Professional 3/16 in Letter and Number Stamp Set, 36 pcs (CP23100-316LN)
- Brady Letters and Numbers