Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5140P-G
Zoro # G807194671
product price: $12.19
/pk 10, $1.22/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5140P-G
- Zoro # G807194671
- UPC # 888434612156
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 3/4 in |
Overall Width | 3 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included G, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Inlet Guard, 24 In. L, 36 In. W, 8 In. H (9164)
- VIKING Open Road 150D Suit - Black (2900BK-XXXL)
- STI Fire Barrier Pathway Kit, 1-1/2 In., Sq. (EZD22)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 11 Sz, PR (S18TAFGFN1)
- BRADY Number Label, 3, 1-1/2inHx1-11/64inW, Vinyl (9713-3)
- BRADY Letter Label, A Thru Z, Blk On Yllw, 7/8inW (3440-LTR KIT)
- BRADY Number Label, Character 3, 1 In. H, PK10 (8200-3)
- BRADY Ultra Reflective Letter, G, PK10 (3010-G)
- BRADY Numbers and Letters Labels, PK 10 (5050P-2)
- BRADY Quik-Align 8220 Series Polyester 4 in Lbl Legend: & Black 10PK (8220P-&)
- MAGNA VISUAL Die Cut Letter Magnets, 6", Yellow, PK108 (DCA-62)
- Brady Letters and Numbers