Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5140P-F
Zoro # G507194704
product price: $12.75
/pk 10, $1.28/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5140P-F
- Zoro # G507194704
- UPC # 888434612149
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 3/4 in |
Overall Width | 2 7/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included F, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Coverall, Chest 50In., Gray (CT10CH RG 50)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- EDWARDS SIGNALING Fire Bell, Red, 8 In., 20 to 24V (439D-8AW-R)
- JJ KELLER Handbook, FMCSR Regulations, English (744)
- BRADY Number Label, 4, 1-1/2 in. W x 3-1/2 in. H (1550-4)
- BRADY Number Kit, 0 Thru 9, 3/8in.x1/4in.W (1500-# KIT)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23268)
- BRADY Numbers and Letters Labels, PK 10 (5050P-7)
- BRADY Quik-Align Assorted Numbers, Letters & Punctuation 2 in Polyester Lbls Black 550 Pieces (174018)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: 0 Black 10pk, 10PK (6450P-0)
- TAPE LOGIC Tape Logic® Number Labels, "2", 2" Circle, Black, 500/Roll (DL6770)
- Brady Letters and Numbers