Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5140P-E
Zoro # G507194643
product price: $12.19
/pk 10, $1.22/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5140P-E
- Zoro # G507194643
- UPC # 888434612132
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 3/4 in |
Overall Width | 2 3/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included E, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VISIONS READING GLASSES (RG-48)
- SUPER ANCHOR SAFETY X-Large - Gray Frame/Silver Webbing Deluxe Full Body Harness with All-Pakka Tool Bag Combo (6151-GSX)
- MILWAUKEE TOOL Gloves, Work, Nitrile Dipped, Red, Medium (48-22-8901)
- PANDUIT Safety Lockout Padlock, Body Color: Purple (PSL-8PU)
- BRADY Quik-Align Assorted Numbers, Letters & Punctuation 2 in Polyester Lbls Black 550 Pieces (174018)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-3)
- BRADY Numbered Tag Set, 201 to 225, 25 Tags (23208)
- BRADY Numbers and Letters Labels, PK 10 (5050P-9)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-1)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 4 Yellow 10PK (5150P-4)
- STRANCO Reflective Number Label, 0, 2-1/2in H, PK25 (RUM200-0-YB)
- Brady Letters and Numbers