Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5140P-D
Zoro # G807194695
product price: $12.15
/pk 10, $1.22/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5140P-D
- Zoro # G807194695
- UPC # 888434612125
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 3/4 in |
Overall Width | 3 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included D, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Replacement Rope Lanyard, 5 m, Nylon (L052FA03)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x (166S0023CH)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 1/2in H, Gothic (09361)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHSM002500)
- BRADY Reflective Numbers And Letters, 5, PK25 (5905-5)
- BRADY Letter, Aluminum, Roman, 3 in. H, I, PK10 (1600-I)
- BRADY Number Kit, 0 Thru 9, 9in.Hx5inW (3470-# KIT)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23260)
- BRADY Numbers and Letters Labels, PK 10 (5100P-2)
- BRADY Reflective Numbers And Letters, 2, PK25 (5890-2)
- ZORO SELECT Number Stamp, 0 Thru 8, PK9 (3XDG6)
- Brady Letters and Numbers