Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5140P-B
Zoro # G707194641
product price: $12.15
/pk 10, $1.22/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5140P-B
- Zoro # G707194641
- UPC # 888434612101
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 3/4 in |
Overall Width | 3 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included B, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Tag, 2-1/2" H x 2" W, Plastic (148824)
- BROTHER 1 Black on White Flexible ID Tape, Black (BRTTZEFX251)
- KLEIN TOOLS Positioning Strap, 5.67-Foot with 6-1/2-Inch Snap Hook (KG5295-L)
- LIFT SAFETY QUEST Safety Glasses BlackSmoke (EQT-12KST)
- BRADY Carded Numbers and Letters, 9, PK10 (5050-9)
- BRADY Aluminum Utility Panel, 1-3/4 In. H, PK25 (97198)
- BRADY Carded Numbers and Letters, 9, PK32 (3420-9)
- BRADY Numbers and Letters Labels, PK 10 (5170P-3)
- BRADY Letter Label, Character S, 1-1/2 In. H (9713-S)
- BRADY Letter Label Kit, A Thru Z, PK25 (3420-LTR KIT)
- STRANCO Die-Cut Refl. Number Label, 8, 4In H, PK5 (DWR-4-8-5)
- Brady Letters and Numbers