Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5140P-8
Zoro # G107194623
product price: $13.39
/pk 10, $1.34/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5140P-8
- Zoro # G107194623
- UPC # 888434612040
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 3/4 in |
Overall Width | 3 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, 2XL, PR (2MCZ7)
- KLEIN TOOLS Standard Safety Glasses, Gray Lens (60160)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Yellow, 3in.H (GYEBLK700)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402152)
- BRADY Letter Identification Card, A, PK32 (3420-A)
- BRADY Reflective Numbers And Letters, 0, PK25 (5890-0)
- BRADY Ultra Reflective Numbers, 7, 6 In. H, PK10 (3020-7)
- BRADY Ultra Reflective Numbers, 8, 6 In. H, PK10 (3020-8)
- BRADY Number Label, 2in.H Character, Vinyl, PK10 (5080-9)
- BRADY Reflective Numbers And Letters, K, PK25 (5000-K)
- DELTANA Residential Letter M Oil Rubbed Bronze 4" (RL4M-10B)
- Brady Letters and Numbers