Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5140P-3
Zoro # G407194668
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5140P-3
- Zoro # G407194668
- UPC # 888434611999
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 3/4 in |
Overall Width | 3 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved Parking Sign Visitor Parking A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23023 (A-1218-23023)
- MCR SAFETY Bifocal Safety Reading Glasses, +2.50, Eyewear Size: Universal (DM13H25BPF)
- 3M Fit Testing Solution, Saccharin, 55mL (FT-12)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-L)
- BRADY Carded Letters, A Thru Z, 5 In. H, PK25 (3460-LTR KIT)
- BRADY Quik-Align Assorted Numbers, Letters & Punctuation 2 in Polyester Lbls Yellow 550 Pieces (174845)
- BRADY Ultra Reflective Numbers, 0, PK10 (3000-0)
- BRADY Ultra Reflective Numbers, 9, PK10 (3010-9)
- BRADY Ultra Reflective Numbers, 1, PK10 (3010-1)
- BRADY Numbers and Letters Labels, PK 10 (5100P-2)
- BRADY Number Label, 2, 5in.Hx1-3/4in.W, Vinyl (1560-2)
- Brady Letters and Numbers