Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5130P-X
Zoro # G807194961
product price: $9.59
/pk 10, $0.96/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5130P-X
- Zoro # G807194961
- UPC # 888434608760
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included X, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Vinyl, Red, White (476N41)
- LYLE Safety Sign, Ear Plugs Worn, 10in.H (U4-1228-RA_14X10)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS143 (66-3130-618XT-PS143)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Clear, 120VAC (VALS-120C)
- BRADY Numbr Label, 0 Thru 9, 1/2inH, PK25 (3410-# KIT)
- BRADY Numbers Label Kit, 0 Thru 9, PK25 (1530-# KIT)
- BRADY Label, 25 Cards, 0 Thru 9, 1-1/2 In. H, PK25 (9713-# KIT)
- BRADY Reflective Numbers And Letters, 9, PK25 (5000-9)
- BRADY Reflective Numbers And Letters, 8, PK25 (5000-8)
- BRADY Number Label, 1, 3/4in.Hx21/32in.W, Vinyl (9712-1)
- HY-KO 3In Reflective Number 6, 10PK (B00447)
- Brady Letters and Numbers