Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5130P-S
Zoro # G507194919
product price: $9.59
/pk 10, $0.96/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5130P-S
- Zoro # G507194919
- UPC # 888434608814
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included S, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Marking Tape, 4 in. W, 72yd/Roll, PK2 (24WH29)
- MCR SAFETY Regular Weight Kevlar Cotton 18 Sleeve (9378KC)
- DUNLOP Size 13 Men's Steel Rubber Boot, Black (8990800)
- TINGLEY Job Sight FR Long Sleeve T-Shirt, Yellow, 3XL (S85522)
- BRADY Numbers and Letters Labels, PK 10 (5050P-B)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-8)
- BRADY Number Label, Character 4, 1 In. H, Vinyl (9713-4)
- BRADY Number Label, 6, 3/4in.Hx21/32in.W, Vinyl (9712-6)
- BRADY Number Label, 4, 5in.Hx1-3/4in.W, Vinyl (1560-4)
- BRADY Reflective Numbers And Letters, 7, PK25 (5000-7)
- TAPE LOGIC Tape Logic® Number Labels, "3", 2" Circle, Fluorescent Red, 500/Roll (DL6771)
- Brady Letters and Numbers