Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5130P-O
Zoro # G707194924
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5130P-O
- Zoro # G707194924
- UPC # 888434608852
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 3/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included O, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO 4' Energy Absorbing Lanyard: Snap Hook (FS560-4)
- 3M Banded Ear Plugs, 28 dB (90537-80025T)
- MCR SAFETY Economy Kevlar Cotton Thumbslot Sleeve 2 (9379KCTE)
- FIREGUARD Flame Retardant Coating, Fabric, 5 gal. (F FGD G05)
- BRADY Number Label, Character 1, 1 In. H, Vinyl (9713-1)
- BRADY Ultra Reflective Letter, V, PK10 (3010-V)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23256)
- BRADY Numbers and Letters Labels, PK 10 (5050P-7)
- BRADY Numbers and Letters Labels, PK 10 (5180P-T)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 6 Yellow 10PK (5150P-6)
- STRANCO Die-Cut Reflective Number Label, 1 (DWR-SINGLE-8-1)
- Brady Letters and Numbers