Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5130P-I
Zoro # G607194772
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5130P-I
- Zoro # G607194772
- UPC # 888434608913
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 3/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included I, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (T9558-L)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 Palm, Vinyl, Powder-Free, S, 100 PK, Clear (GVP9-SM-1)
- ACCUFORM Wrap Stick Tag, Caution, 12"Lx3-1/8"W, PK25 (TAT112)
- DAYMARK Permanent Adhesive 1 Line White Date Coder Label, PK8000 (IT110418B)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (1550-5)
- BRADY Reflective Numbers And Letters, 5, PK25 (5905-5)
- BRADY Ultra Reflective Numbers, 9, PK10 (3010-9)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (1550-3)
- BRADY Numbered Tag Set, 126 to 150, 25 Tags (23205)
- BRADY Number Label, 0, 2-1/4in.Hx7/8in.W, Vinyl (1534-0)
- BRADY Number Label, 1, 3/4in.Hx9/16in.W, Vinyl (1520-1)
- Brady Letters and Numbers