Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5130P-G
Zoro # G607194901
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5130P-G
- Zoro # G607194901
- UPC # 888434608937
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included G, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY N95 Disposable Respirator, Universal, PK20, (80301)
- BRADY Label Cartridge, White, Labels/Roll: 750 (M71-10-423)
- C.H. HANSON Number Stencil Set, 15Piece Interlocking Reusable, 2 In Character Height, 28 Ga Brass, 10305 (10305)
- NEW BALANCE Athletic Shoe, D, 12, Black, PR (WIDEVOLBL-12D)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 0 Yellow 10PK (5150P-0)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (3450-3)
- BRADY Ultra Reflective Numbers, 4, 6 In. H, PK10 (3020-4)
- BRADY Ultra Reflective Numbers, 2, PK10 (3000-2)
- BRADY Numbers And Letters Kit, 0 Thru 9, PK25 (1534-# KIT)
- BRADY Letter Identification Card, L, PK32 (3420-L)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-5-2-10)
- Brady Letters and Numbers