Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5130P-F
Zoro # G007194815
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5130P-F
- Zoro # G007194815
- UPC # 888434608944
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 1/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included F, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (2066-M (8))
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, L (22020G-L)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in 2xL, Yellow, Large (200CX2)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (4561X-06)
- BRADY Numbers Label Kit, 0 Thru 9, 25 Cards, PK25 (3420-# KIT)
- BRADY Number Label, 7, 2-1/4in.Hx7/8in.W, Vinyl (1534-7)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (3450-5)
- BRADY Numbers and Letters Labels, PK 10 (5100P-7)
- BRADY Letter Label, Character S, 1-1/2 In. H (9713-S)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-3)
- HY-KO 5In Yellow Reflective Number 7, 10PK (B00757)
- Brady Letters and Numbers