Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5130P-D
Zoro # G007194907
product price: $9.09
/pk 10, $0.91/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5130P-D
- Zoro # G007194907
- UPC # 888434608968
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included D, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, LT300 Series (12-10003-02)
- RED KAP Men's Blue Polyester/Cotton Jacket size XLT (JT38NV LN XL)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314F)
- IRONLACE Unbrkbl Shoelace Boot Lace, 72", Brn, PR1 (30010)
- BRADY Number Label, 1, 4-3/4in.Hx1-1/4in.W, PK10 (5170-1)
- BRADY Reflective Numbers And Letters, 6, PK25 (5890-6)
- BRADY Numbered Tag Set, 226 to 250, 25 Tags (23209)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (1550-5)
- BRADY Number Label, 1in.H Character, PK25 (5900-0)
- BRADY Numbers and Letters Labels, PK 10 (5050P-P)
- C.H. HANSON Letter Set, 3/8 In. H, Steel (25950)
- Brady Letters and Numbers