Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5130P-B
Zoro # G007194853
product price: $9.59
/pk 10, $0.96/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5130P-B
- Zoro # G007194853
- UPC # 888434608982
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included B, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-4X (SV55B-2ZGD-4X)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6091 (06091)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, 2XL (70129_590-2XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MWR-05-XL)
- BRADY Letter Label, A Thru Z, Blk On Yllw, 3/8inH (3400-LTR KIT)
- BRADY Reflective Numbers And Letters, 0, PK25 (5890-0)
- BRADY Carded Numbers and Letters, 6, PK10 (5050-6)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 2 Yellow 10PK (5150P-2)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23256)
- BRADY Numbered Tag Set, 26 to 50, 25 Tags (23261)
- BRADY Numbers and Letters Labels, PK 10 (5050P-R)
- Brady Letters and Numbers