Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5130P-9
Zoro # G907194854
product price: $9.09
/pk 10, $0.91/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5130P-9
- Zoro # G907194854
- UPC # 888434609002
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1951L)
- BERTECH Safety Warning Hazard Floor Tape, 1 In. Wide x 54 Feet Long, Black and Yellow Stripes (BERST-1BY)
- SHOWA Chemical Resistant Gloves, 9, Black, PR (892-9)
- BRADY Universal Tag, R/Wht, Dnu (UNI-UNH 9 S)
- BRADY Numbers and Letters Labels, PK 10 (5050P-S)
- BRADY Number Label, 1in.H Character, Vinyl (1530-1)
- BRADY Number Label, 0, 5in.Hx1-3/4in.W, Vinyl (1560-0)
- BRADY Numbers And Letters, Arrow, 3-1/2 In. H (3450-ARO)
- BRADY Letter Label, B, 5inHx1-3/4inW, No. Cards 1 (1560-B)
- BRADY Number Label, 3-7/8in.H Character, Vinyl (3460-1)
- STRANCO Die-Cut Reflective Letter Label, B (DWR-SINGLE-8-B)
- Brady Letters and Numbers