Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5130P-6
Zoro # G907194878
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5130P-6
- Zoro # G907194878
- UPC # 888434609033
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Industrial Fog Nozzle, 1 In., Black (516-1014)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0014R/9H)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Synthetic Leather (CWKMP-58-011)
- MSA SAFETY Faceshield Frame, for V-Gard Slotted Hat (10154604)
- BRADY Letter Label, Character B, 1-1/2 In. H (9713-B)
- BRADY Number Label, 1in.H Character, Vinyl Cloth (3430-1)
- BRADY Letter Label, A, 1-1/2 in. W x 3-1/2 in. H (1550-A)
- BRADY Number Label, 2, 1-1/2 in. W x 3-1/2 in. H (1550-2)
- BRADY Ultra Reflective Letter, A, PK10 (3000-A)
- BRADY Number Label, Character 6, 1 In. H, Vinyl (9713-6)
- HARDLINE PRODUCTS Number 8 Decal, 3" Black Vinyl, PK10 (3SCBP8)
- Brady Letters and Numbers