Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5130P-5
Zoro # G207194851
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5130P-5
- Zoro # G207194851
- UPC # 888434609040
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 4363 (04363)
- LYLE Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U1-1063-NP_14X10)
- BRADY Raised Panel Label, Silver, Labels/Roll: 340 (B30EP-174-593-SL)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 2" x 6", Clear, 50/Case (LH104)
- BRADY Numbers and Letters Labels, PK 10 (5100P-0)
- BRADY Carded Numbers and Letters, 7, PK32 (3420-7)
- BRADY Number Label, 4, 5in.Hx1-3/4in.W, Vinyl (1560-4)
- BRADY Number Label, Character 3, 1 In. H, PK10 (8200-3)
- BRADY Ultra Reflective Letter, F, PK10 (3010-F)
- BRADY Reflective Numbers And Letters, 8, PK25 (5000-8)
- STRANCO Die Cut Letter Label, Y (DBV-SINGLE-8-Y)
- Brady Letters and Numbers