Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5130P-4
Zoro # G707194870
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5130P-4
- Zoro # G707194870
- UPC # 888434609057
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 1/2 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflalum Danger Keep Out, 10"x7", Height: 7 in (LCU4-0209-RA_10X7)
- 3M 3M„¢ Particulate Filter 2097/07184(AAD), P100 Respiratory Protection, 2/PK (7000029657)
- MCR SAFETY Luminator .35Mm PVC Poly Suit 3 Pc, 5XL (2013RX5)
- GVS-RPB RPB Safety C40 - Climate Control Device (03-501)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-3)
- BRADY KVA Numbr Label, 2-1/2in.H Character, PK25 (50020)
- BRADY Letter Label, Arrow, 3/4inHx9/16inW, Vinyl (3420-ARO)
- BRADY Label, 0 Thru 9, 2-1/4 In. H, PK25 (9714-# KIT)
- BRADY Reflective Numbers And Letters, 9, PK25 (5890-9)
- BRADY Number Label, Char 1, 3in.H, Vinyl, PK10 (5130-1)
- SURE-LOC HARDWARE Sure-Loc Hardware Zinc House Number 5, No. 3, Flat Black (HN5-3 FBL)
- Brady Letters and Numbers