Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5130P-3
Zoro # G807194831
product price: $9.45
/pk 10, $0.95/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5130P-3
- Zoro # G807194831
- UPC # 888434609064
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW100P)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (132BLA4)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Green (X5014-ANSI)
- SANITA KARL PU Men's Open Back Clog in Black, Size 9.5-10, PR (1500050-002-44)
- BRADY Letter Label, A Thru Z, 3/4in.H, PK25 (1520-LTR KIT)
- BRADY Magnetic Number Kit, 0 Thru 9, PK112 (57624)
- BRADY Numbers and Letters Labels, PK 10 (5180P-1)
- BRADY Letter, Aluminum, Roman, 3 in. H, H, PK10 (1600-H)
- BRADY Carded Numbers and Letters, 4, PK32 (3420-4)
- BRADY Carded Numbers and Letters, 3, PK10 (5050-3)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-1-2-10)
- Brady Letters and Numbers