Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5130P-0
Zoro # G907194748
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5130P-0
- Zoro # G907194748
- UPC # 888434609095
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 3/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN BOILER CO Control (3505065)
- STI Fire Barrier Sealant, 20 oz., Limestone (SIL320)
- MSA SAFETY Anchorage Connector, Galvanized Steel (SFPRS6000)
- GVS-RPB RPB Safety GX4 Zero Air (08-460)
- BRADY Reflective Numbers And Letters, 7, PK25 (5905-7)
- BRADY Ultra Reflective Numbers, 5, 6 In. H, PK10 (3020-5)
- BRADY Ultra Reflective Numbers, 1, 6 In. H, PK10 (3020-1)
- BRADY Number Label, 1, 1/2in.Hx11/32in.W, Vinyl (3410-1)
- BRADY Letter Identification Card, I, PK32 (3420-I)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-5)
- BRADY Label, A Thru Z, 3/4 In. H, Blk On Wht, PK25 (9712-LTR KIT)
- Brady Letters and Numbers