Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5100P-Y
Zoro # G107194807
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5100P-Y
- Zoro # G107194807
- UPC # 888434611524
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 3/4 in |
Overall Width | 2 3/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Y, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUMS Eyewear Retainer, Solid Mix, 28", PK25 (1211514)
- GHS SAFETY Pictogram Label, Skull, PK500 (GHS1264)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (KKC5KV-05-XL)
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 9 (SPT16 9)
- BRADY Carded Numbers and Letters, 3, PK10 (5050-3)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-2)
- BRADY Numbers and Letters Labels, PK 10 (5050P-N)
- BRADY Number Label, Character 1, 1-15/16 In. H (9714-1)
- BRADY Carded Numbers and Letters, 9, PK32 (3420-9)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (1550-3)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Chrome/Black (GCHBLK500)
- Brady Letters and Numbers