Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5100P-W
Zoro # G707194740
product price: $9.59
/pk 10, $0.96/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5100P-W
- Zoro # G707194740
- UPC # 888434611500
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 3/4 in |
Overall Width | 2 7/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included W, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Outdoor Horn, Red (HRK)
- CONDOR Leather Gloves, Single Palm, XS, PR (2MDA4)
- MASTER LOCK Safety Tag, 3-1/8 in. W, Polyester, PK12 (497A)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786F98)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (1550-5)
- BRADY Reflective Numbers And Letters, 4, PK25 (5890-4)
- BRADY Reflective Numbers And Letters, 9, PK25 (5890-9)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: F Black 10PK (6450P-F)
- BRADY Numbers and Letters Labels, PK 10 (5050P-9)
- BRADY Numbers and Letters Labels, PK 10 (5140P-0)
- PAMEX 4in Zinc Nail On House Number # 6 Matte Black Finish (DD07406BL)
- Brady Letters and Numbers