Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5100P-V
Zoro # G007194778
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5100P-V
- Zoro # G007194778
- UPC # 888434611494
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 3/4 in |
Overall Width | 2 1/2 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included V, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER LaborLaw Poster, Fed/STA, KS, ENG, 26inH, 3yr (300-KS-3)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 6PK (844102)
- TRU-SPEC Flight Suit, XL, 34" Inseam, Navy (2651)
- BROTHER Die-Cut Round Paper Labels, 0.94in dia, White, 1,000 Labels/Roll (DK1218)
- BRADY Carded Numbers and Letters, 9, PK32 (3420-9)
- BRADY Number Label, Character 6, 1 In. H, Vinyl (9713-6)
- BRADY Letter Label, C, PK10 (5100-C)
- BRADY Number Label, 6, 2-1/4in.Hx7/8in.W, Vinyl (1534-6)
- BRADY Reflective Numbers And Letters, 8, PK25 (5905-8)
- BRADY Numbers and Letters Labels, PK 10 (5140P-3)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 1, PK3 (DB43B-1)
- Brady Letters and Numbers